
- Field Attachable Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.63 in Overall Length
Outside Dia. | 1.06 in |
Hex Size 1 | 1 1/16 in |
Thread Size | 7/8-14 |
Compatible Tube O.D. | 0.625 |
Thread Sealant | No |
Series | FJ5984 Series |
Tube O.D. | 5/8 in |
Compatible Hose I.D. | 0.625 |
Fitting Angle | Straight |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
End Type 1 | ORS |
Overall Length | 3.63 in |
End Gender 1 | Female |
Hose I.D. | 5/8 in |
Hose Cut-Off Factor | 2.08 in |
Hole Dia. | 0.37 in |
Item Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
Dash Size | 10 |
Hose Size | 10 |
A Ref | 3.63 in |
Hex 1 Ref | 1.06 in |
D Ref | 2.08 in |
Weight | 0.24 LB |
