
- Field Attachable Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.62 in Overall Length
Dash Size | 8 |
Tube O.D. | 5/8 in |
Compatible Hose I.D. | 0.5 |
Thread Sealant | No |
End Type 1 | ORS |
Hose I.D. | 1/2 in |
End Gender 2 | Male |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.625 |
Thread Size | 7/8-14 |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 2.08 in |
Hex Size 1 | 1 1/16 in |
End Gender 1 | Female |
Outside Dia. | 1.062 in |
Series | FJ5984 Series |
Hole Dia. | 0.32 in |
Material | Carbon Steel |
Overall Length | 3.62 in |
Hose Size | 8 |
Weight | 1.0 LB |
