
- Field Attachable Fitting
- Straight Fitting Angle
- 0.325 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.16 in Overall Length
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.62 in |
End Gender 1 | Female |
Tube O.D. | 0.325 in |
Series | FJ5984 Series |
Compatible Tube O.D. | 0.325 |
End Gender 2 | Male |
End Type 1 | ORS |
Outside Dia. | 0.75 in |
Hole Dia. | 0.26 in |
Item Type | Fitting Assembly |
Hex Size 1 | 3/4 in |
Thread Sealant | No |
Fitting Angle | Straight |
Compatible Hose I.D. | 0.5 |
Overall Length | 3.16 in |
Dash Size | 8 |
Thread Size | 5/8-18 |
Hose I.D. | 1/2 in |
Hose Size | 8 |
Weight | 0.11 LB |
