
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.42 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Gender 1 | Female |
Tube O.D. | 1/2 in |
Hose I.D. | 1/2 in |
Thread Size | 3/4-16 |
Fitting Angle | Straight |
Thread Sealant | No |
Finish | Zinc Clear Trivalent Chromate |
Series | FJ5189 Series |
Hex Size 1 | 0.88 in |
Overall Length | 3.42 in |
End Type 2 | Line/Hose/Tube |
End Type 1 | SAE 45 |
Style | Permanent |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 2.49 in |
Weight | 0.0 LB |
