
- Crimp Fitting
- 45° Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.91 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 7/8-14 |
Tube O.D. | 5/8 in |
Hose Cut-Off Factor | 2.81 in |
End Type 2 | Line/Hose/Tube |
Overall Length | 3.91 in |
Fitting Angle | 45° |
Series | FJ5189 Series |
Hex Size 1 | 1 1/16 in |
End Gender 1 | Female |
End Type 1 | SAE 45 |
Thread Sealant | No |
Style | Permanent |
Item Type | Fitting Assembly |
Hose I.D. | 3/4 in |
Weight | 0.0 LB |
