Skip to content Skip to navigation menu
AeroquipFJ5189-03-1010S

FJ5189-03-1010S

Aeroquip FJ5189 Series Crimp Fitting
Item #102262497
  • Crimp Fitting
AeroquipFJ5189-03-1010S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Crimp Fitting

features

  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
Item Type Fitting Assembly
Hose Cut-Off Factor 3.4 in
Style Permanent
Series FJ5189 Series
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison