
- Crimp Fitting
- Straight Fitting Angle
- 4 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hole Dia. | 0.32 in |
Material | Carbon Steel |
Thread Size | 7/8-20 |
Series | FJ5106 Series |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Overall Length | 4 in |
Finish | Zinc |
Fitting Angle | Straight |
Hex Size 1 | 1 in |
Thread Sealant | No |
Hose Cut-Off Factor | 3.06 in |
Weight | 0.0 LB |
