
- Crimp Fitting
- 3.14 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Height | 1.120 in |
Hex Size 1 | 0.875 in |
Overall Length | 3.14 in |
Series | FJ5049 Series |
Weight | 0.0 LB |
