
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.83 in Overall Length
Overall Length | 1.83 in |
Fitting Angle | Straight |
Style | Permanent |
Finish | Zinc |
Tube O.D. | 3/8 in |
End Type 1 | Push to Connect |
Item Type | Nipple Assembly |
End Gender 1 | Male |
End Connection Size Code | 6 |
Series | FJ4645 Series |
Hose I.D. | 3/8 in |
Weight | 0.06 LB |
