
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 1.9 in Overall Length
End Gender 2 | Male |
Hole Dia. | 0.39 in |
Material | Carbon Steel |
Item Type | Nipple Assembly |
End Gender 1 | Female |
Fitting Angle | Straight |
Compatible Tube O.D. | 0.625 |
Hose Cut-Off Factor | 1.15 in |
O.D. | 1 in |
Hex Size 1 | 1 in |
Tube O.D. | 5/8 in |
Hose I.D. | 1/2 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.5 |
Thread Size | 7/8-14 |
Overall Length | 1.9 in |
Series | FJ4629 Series |
Style | Permanent |
Hose Dash Size | 10 |
End Type 1 | SAE 45 |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
