
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 1.92 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Fitting Angle | 90° |
Finish | Zinc |
Overall Length | 1.92 in |
End Gender 1 | Female |
Style | Permanent |
Hex Size 1 | 15/16 in |
Tube O.D. | 1/2 in |
Series | FJ4613 Series |
Hose Cut-Off Factor | 1.04 in |
Hose I.D. | 1/2 in |
Thread Size | 13/16-16 |
Height | 1.150 in |
End Type 1 | ORS |
Thread Sealant | No |
Item Type | Nipple Assembly |
Weight | 0.0 LB |
