
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.82 in Overall Length
Overall Length | 1.82 in |
End Type 1 | Push to Connect |
Finish | Zinc |
Style | Permanent |
End Connection Size Code | 6 |
Hose Dash Size | 6 |
Item Type | Nipple Assembly |
Series | FJ4526 Series |
End Gender 1 | Male |
Tube O.D. | 3/8 in |
Hose I.D. | 3/8 in |
Fitting Angle | 90° |
Weight | 0.09 LB |
