
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.85 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Item Type | Nipple Assembly |
Thread Sealant | No |
Overall Length | 2.85 in |
End Gender 1 | Female |
End Type 1 | ORS |
Fitting Angle | 90° |
Style | Permanent |
Thread Size | M20x1.5 |
Hex Size 1 | 0.787 in |
Finish | Zinc |
Hose Cut-Off Factor | 1.679 in |
Tube O.D. | 1/2 in |
Hose I.D. | 1/2 in |
Series | FJ4453 Series |
Height | 2 1/2 in |
Weight | 0.95 LB |
