
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.01 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose I.D. | 3/8 in |
Tube O.D. | 3/8 in |
Style | Permanent |
Finish | Zinc |
End Type 1 | ORS |
End Gender 1 | Female |
Fitting Angle | Straight |
Thread Sealant | No |
Item Type | Nipple Assembly |
Hex Size 1 | 13/16 in |
Overall Length | 2.01 in |
Series | FJ4450 Series |
Thread Size | 11/16-16 |
Weight | 0.0 LB |
