
- Crimp Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.43 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hex Size 1 | 15/16 in |
Hose Cut-Off Factor | 1.55 in |
Height | 0.940 in |
Thread Sealant | No |
Style | Permanent |
Finish | Zinc |
Thread Size | 13/16-16 |
End Gender 1 | Female |
Fitting Angle | 45° |
Overall Length | 2.43 in |
End Type 1 | ORS |
Item Type | Nipple Assembly |
Hose I.D. | 1/2 in |
Series | FJ4441 Series |
Tube O.D. | 1/2 in |
Weight | 0.0 LB |
