Skip to content Skip to navigation menu
AeroquipFJ3903-2020S

FJ3903-2020S

Aeroquip FJ3903 Series Field Attachable Hose Ends
Item #101218568
  • Field Attachable Fitting
  • 1 1/4 in Tube Outside Diameter
  • 1 1/4 in Hose Inside Diameter
  • 3.61 in Overall Length
AeroquipFJ3903-2020S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Field Attachable Fitting
  • 1 1/4 in Tube Outside Diameter
  • 1 1/4 in Hose Inside Diameter
  • 3.61 in Overall Length
Hose I.D. 1 1/4 in
Overall Length 3.61 in
Series FJ3903 Series
Tube O.D. 1 1/4 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison