Skip to content Skip to navigation menu
AeroquipFJ3902-1212S

FJ3902-1212S

Aeroquip FJ3902 Series Field Attachable Hose Ends
Item #101218563
  • Field Attachable Fitting
  • 3/4 in Tube Outside Diameter
  • 3/4 in Hose Inside Diameter
  • 3.34 in Overall Length
AeroquipFJ3902-1212S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Field Attachable Fitting
  • 3/4 in Tube Outside Diameter
  • 3/4 in Hose Inside Diameter
  • 3.34 in Overall Length

features

  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
Series FJ3902 Series
Hose I.D. 3/4 in
Tube O.D. 3/4 in
Overall Length 3.34 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison