
- Field Attachable Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.53 in Overall Length
Series | FJ3901 Series |
Hole Dia. | 0.42 in |
Thread Size | 1 1/16-12 |
Compatible Tube O.D. | 0.75 |
Material | Carbon Steel & HNBR |
Hose I.D. | 3/4 in |
Hex Size 2 | 1 in |
End Gender 1 | Female |
Tube O.D. | 3/4 in |
Fitting Angle | Straight |
Thread Sealant | No |
Item Type | Fitting Assembly |
Overall Length | 2.53 in |
Hex Size 1 | 1 1/4 in |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.57 in |
Dash Size | 12 |
Outside Dia. | 1.48 in |
Weight | 0.0 LB |
