
- Field Attachable Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 5.99 in Overall Length
Thread Size | 1 5/16-12 |
Overall Length | 5.99 in |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Hole Dia. | 0.65 in |
Series | FJ3731 Series |
Item Type | Fitting Assembly |
Dash Size | 16 |
Compatible Hose I.D. | 0.875 |
Construction | Crimp |
Fitting Angle | Straight |
Thread Sealant | No |
End Gender 1 | Female |
Hex Size 1 | 1 1/2 in |
Hose I.D. | 1 in |
End Type 1 | SAE |
Hose Cut-Off Factor | 4.31 in |
Tube O.D. | 1 in |
End Type 2 | Line/Hose/Tube |
Outside Dia. | 1.5 in |
Weight | 0.7 LB |
