
- Field Attachable Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 4.21 in Overall Length
End Type 1 | SAE |
Hex Size 1 | 1 in |
Hole Dia. | 0.37 in |
Dash Size | 10 |
Fitting Angle | Straight |
Hose I.D. | 3/8 in |
Series | FJ3731 Series |
End Gender 1 | Female |
Item Type | Fitting Assembly |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Thread Sealant | No |
Construction | Crimp |
Overall Length | 4.21 in |
Tube O.D. | 5/8 in |
Hose Cut-Off Factor | 2.66 in |
Outside Dia. | 1 in |
Compatible Hose I.D. | 0.5 |
Thread Size | 7/8-14 |
Weight | 0.23 LB |
