
- Field Attachable Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.35 in Overall Length
Dash Size | 8 |
Hole Dia. | 0.31 in |
Thread Sealant | No |
Construction | Crimp |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Series | FJ3731 Series |
Hose I.D. | 3/4 in |
Overall Length | 4.35 in |
Thread Size | 3/4-16 |
End Gender 1 | Female |
Finish | Zinc Clear Trivalent Chromate |
Outside Dia. | 0.875 in |
Hose Cut-Off Factor | 2.81 in |
Fitting Angle | Straight |
Compatible Hose I.D. | 0.625 |
End Type 1 | SAE |
Hex Size 1 | 0.88 in |
Tube O.D. | 1/2 in |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
