
- Field Attachable Fitting
- Straight Fitting Angle
- 1/4 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.66 in Overall Length
Hole Dia. | 0.22 in |
Hose I.D. | 3/8 in |
End Gender 1 | Female |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 9/16-18 |
Compatible Hose I.D. | 0.313 |
Series | FJ3731 Series |
Tube O.D. | 1/4 in |
Hex Size 1 | 1 1/16 in |
Dash Size | 6 |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 2.49 in |
Thread Sealant | No |
End Gender 2 | Male |
Construction | Crimp |
End Type 1 | SAE |
Overall Length | 3.66 in |
Item Type | Fitting Assembly |
Outside Dia. | 0.688 in |
Weight | 0.0 LB |
