
- Field Attachable Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.69 in Overall Length
End Type 2 | Line/Hose/Tube |
Overall Length | 3.69 in |
Thread Sealant | No |
Hole Dia. | 0.47 in |
Hose I.D. | 3/4 in |
Material | Carbon Steel |
Fitting Angle | 90° |
Thread Size | 1 1/16-14 |
Tube O.D. | 3/4 in |
Hose Cut-Off Factor | 2.11 in |
Series | FJ3514 Series |
Hex Size 1 | 1 3/8 in |
End Type 1 | UNF |
Finish | Zinc Clear Trivalent Chromate |
Item Type | Fitting Assembly |
Hex Size 2 | 1 3/8 in |
Dash Size | 12 |
Construction | Crimp |
Outside Dia. | 1.375 in |
End Gender 1 | Male |
Compatible Hose I.D. | 0.625 |
Weight | 0.0 LB |
