
- Field Attachable Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.11 in Overall Length
Construction | Crimp |
Hose Cut-Off Factor | 1.53 in |
Tube O.D. | 5/8 in |
Dash Size | 12 |
End Gender 1 | Male |
Thread Sealant | No |
Overall Length | 3.11 in |
Item Type | Fitting Assembly |
Hole Dia. | 0.47 in |
Series | FJ3514 Series |
Compatible Hose I.D. | 0.625 |
Fitting Angle | 90° |
Outside Dia. | 1.125 in |
Thread Size | 7/8-14 |
End Type 2 | Line/Hose/Tube |
Finish | Zinc Clear Trivalent Chromate |
Hex Size 2 | 1.13 in |
Hose I.D. | 3/4 in |
Material | Carbon Steel |
End Type 1 | UNF |
Hex Size 1 | 1.13 in |
Weight | 0.0 LB |
