
- Field Attachable Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.74 in Overall Length
Hose I.D. | 1/2 in |
Compatible Hose I.D. | 0.41 |
Tube O.D. | 1/2 in |
Item Type | Fitting Assembly |
Outside Dia. | 1 in |
Material | Carbon Steel |
Thread Sealant | No |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 3/4-16 |
Construction | Crimp |
Hex Size 1 | 1 in |
Series | FJ3514 Series |
Hose Cut-Off Factor | 1.2 in |
Fitting Angle | 90° |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Overall Length | 2.74 in |
Hole Dia. | 0.32 in |
Dash Size | 8 |
Hex Size 2 | 7/8 in |
End Type 1 | UNF |
Weight | 0.0 LB |
