
- Crimp Fitting
- Straight Fitting Angle
- 3.1 in Overall Length
Item Type | Fitting Assembly |
Thread Sealant | No |
Series | FJ3468 Series |
Hex Size 1 | 1.875 in |
Hose Cut-Off Factor | 1.91 in |
Style | Permanent |
Fitting Angle | Straight |
Overall Length | 3.1 in |
Weight | 0.0 LB |
