
- Field Attachable Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 2.8 in Overall Length
Hex Size 1 | 0.625 in |
Hose I.D. | 1 in |
Overall Length | 2.8 in |
Item Type | Fitting Assembly |
Construction | Permanent |
Series | FJ3468 Series |
Thread Sealant | No |
Fitting Angle | Straight |
Hose Cut-Off Factor | 1.82 in |
Tube O.D. | 1 in |
Weight | 0.77 LB |
