
- Crimp Fitting
- Straight Fitting Angle
- 2.5 in Overall Length
Hex Size 1 | 1.375 in |
Overall Length | 2.5 in |
Series | FJ3468 Series |
Fitting Angle | Straight |
Style | Permanent |
Hose Cut-Off Factor | 1.62 in |
Thread Sealant | No |
Item Type | Fitting Assembly |
Weight | 0.0 LB |
