
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.01 in Overall Length
Hole Dia. | 0.38 in |
Overall Length | 3.01 in |
Hex Size 1 | 1 1/8 in |
Hose I.D. | 5/8 in |
Compatible Tube O.D. | 0.625 |
Hose Cut-Off Factor | 1.46 in |
Thread Size | 1-14 |
Style | Crimp |
End Gender 1 | Female |
Series | FJ3468 Series |
Item Type | Fitting Assembly |
O.D. | 1.01 in |
Material | Carbon Steel |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 5/8 in |
Hex Size 2 | 15/16 in |
Thread Sealant | No |
Hose Dash Size | 10 |
Weight | 0.0 LB |
