
- Field Attachable Fitting
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
Construction | Permanent |
Hose Cut-Off Factor | 1.3 in |
Hose I.D. | 3/8 in |
Series | FJ3382 Series |
Tube O.D. | 3/8 in |
Item Type | Fitting Assembly |
Weight | 0.0 LB |

Construction | Permanent |
Hose Cut-Off Factor | 1.3 in |
Hose I.D. | 3/8 in |
Series | FJ3382 Series |
Tube O.D. | 3/8 in |
Item Type | Fitting Assembly |
Weight | 0.0 LB |