
- Field Attachable Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
Item Type | Fitting Assembly |
Series | FJ3337 Series |
Hose I.D. | 3/8 in |
Thread Sealant | No |
Tube O.D. | 3/8 in |
Fitting Angle | Straight |
Hose Cut-Off Factor | 1.32 in |
Weight | 0.0 LB |
