
- Field Attachable Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 4.22 in Overall Length
Hose Cut-Off Factor | 2.67 in |
End Gender 2 | Male |
Hex Size 1 | 1 1/16 in |
Compatible Hose I.D. | 0.5 |
Hose I.D. | 5/8 in |
Construction | Crimp |
Finish | Zinc Clear Trivalent Chromate |
Series | FJ3288 Series |
Tube O.D. | 5/8 in |
Overall Length | 4.22 in |
Item Type | Fitting Assembly |
Outside Dia. | 1.063 in |
Dash Size | 10 |
End Gender 1 | Female |
Hole Dia. | 0.37 in |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 90° |
Material | Carbon Steel |
End Type 1 | UNF |
Thread Size | 7/8-14 |
Thread Sealant | No |
Weight | 0.0 LB |
