
- Field Attachable Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.4 in Overall Length
Fitting Angle | 90° |
End Gender 1 | Female |
Material | Carbon Steel |
Construction | Crimp |
Overall Length | 4.4 in |
Series | FJ3288 Series |
Compatible Hose I.D. | 0.875 |
End Gender 2 | Male |
Thread Size | 7/8-14 |
Hose I.D. | 1 in |
Finish | Zinc Clear Trivalent Chromate |
Tube O.D. | 5/8 in |
Item Type | Fitting Assembly |
End Type 1 | UNF |
End Type 2 | Line/Hose/Tube |
Dash Size | 16 |
Outside Dia. | 1.063 in |
Hose Cut-Off Factor | 2.72 in |
Hole Dia. | 0.47 in |
Hex Size 1 | 1 1/16 in |
Thread Sealant | No |
Hose Size | 16 |
Weight | 0.29 LB |
