
- Field Attachable Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.77 in Overall Length
Tube O.D. | 1/2 in |
Overall Length | 3.77 in |
Fitting Angle | 90° |
Finish | Zinc Clear Trivalent Chromate |
Hole Dia. | 0.31 in |
End Gender 1 | Female |
Hex Size 1 | 0.88 in |
Hose Cut-Off Factor | 2.23 in |
Compatible Hose I.D. | 0.41 |
Outside Dia. | 0.875 in |
Dash Size | 8 |
Series | FJ3288 Series |
Hose I.D. | 1/2 in |
Thread Sealant | No |
End Type 1 | UNF |
Thread Size | 3/4-16 |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Construction | Crimp |
End Type 2 | Line/Hose/Tube |
Hose Size | 8 |
D Ref | 2.23 in |
A Ref | 3.77 in |
Hex 1 Ref | 0.88 in |
H Ref | 1.62 in |
Weight | 0.19 LB |
