
- Crimp Fitting
- 90° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 2.47 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 1.25 |
Item Type | Fitting Assembly |
Hex Size 1 | 1 7/8 in |
Tube O.D. | 1 1/4 in |
End Gender 2 | Female |
Series | FJ3255 Series |
Material | Carbon Steel |
O.D. | 1.875 in |
Hose I.D. | 1 1/4 in |
Thread Size | 1 11/16-12 |
End Gender 1 | Female |
Overall Length | 2.47 in |
Hose Dash Size | 20 |
Height | 2 1/2 in |
Compatible Tube O.D. | 1.25 |
Hole Dia. | 0.87 in |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 2.47 in |
Fitting Angle | 90° |
Style | Crimp |
Weight | 0.0 LB |
