
- Crimp Fitting
- 90° Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.19 in Overall Length
Thread Size | 1 7/16-12 |
End Gender 1 | Female |
Hex Size 1 | 1 5/8 in |
Item Type | Fitting Assembly |
Thread Sealant | No |
Hose I.D. | 1 in |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Style | Crimp |
Series | FJ3255 Series |
Tube O.D. | 1 in |
Overall Length | 3.19 in |
Fitting Angle | 90° |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 2.2 in |
Height | 2.220 in |
End Gender 2 | Female |
Weight | 0.92 LB |
