
- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.78 in Overall Length
Hose Cut-Off Factor | 1.9 in |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Hose I.D. | 3/4 in |
Hex Size 1 | 1.375 in |
Tube O.D. | 3/4 in |
End Gender 1 | Female |
Fitting Angle | 90° |
Thread Size | 1 3/16-12 |
Thread Sealant | No |
Item Type | Fitting Assembly |
Series | FJ3255 Series |
Style | Crimp |
End Gender 2 | Female |
Height | 1.900 in |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 2.78 in |
Weight | 0.0 LB |
