
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 2.3 in Overall Length
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 90° |
Item Type | Fitting Assembly |
Thread Sealant | No |
Overall Length | 2.3 in |
Hose Dash Size | 10 |
O.D. | 1.01 in |
Hex Size 1 | 1 1/8 in |
Material | Carbon Steel |
Series | FJ3255 Series |
Hose I.D. | 5/8 in |
Thread Size | 1-14 |
Hose Cut-Off Factor | 1.42 in |
End Gender 2 | Female |
Tube O.D. | 5/8 in |
Hole Dia. | 0.38 in |
Height | 1.310 in |
Finish | Zinc Clear Trivalent Chromate |
End Gender 1 | Female |
Compatible Tube O.D. | 0.625 |
Weight | 0.0 LB |
