
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.07 in Overall Length
Hex Size 1 | 15/16 in |
Series | FJ3255 Series |
Height | 1.150 in |
End Gender 2 | Female |
Hose I.D. | 1/2 in |
Finish | Zinc Clear Trivalent Chromate |
Fitting Angle | 90° |
Overall Length | 2.07 in |
Tube O.D. | 1/2 in |
Material | Carbon Steel |
End Gender 1 | Female |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Thread Size | 13/16-16 |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.27 in |
Style | Crimp |
Weight | 0.0 LB |
