
- Crimp Fitting
- 45° Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.25 in Overall Length
Thread Size | 1 7/16-12 |
Height | 0.950 in |
End Gender 1 | Female |
Compatible Tube O.D. | 1 |
Item Type | Fitting Assembly |
Fitting Angle | 45° |
Series | FJ3254 Series |
Tube O.D. | 1 in |
O.D. | 1.319 in |
Overall Length | 3.25 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
Hex Size 1 | 1 5/8 in |
End Gender 2 | Female |
Hose Cut-Off Factor | 2.27 in |
Hose I.D. | 1 in |
Hose Dash Size | 16 |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
End Connection Size Code | 16 |
Hole Dia. | 0.65 in |
Style | Crimp |
Weight | 0.0 LB |
