
- Crimp Fitting
- 45° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.88 in Overall Length
End Gender 1 | Female |
Item Type | Fitting Assembly |
Overall Length | 2.88 in |
Thread Size | 1 3/16-12 |
Hose Cut-Off Factor | 1.99 in |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
End Gender 2 | Female |
Height | 0.830 in |
Tube O.D. | 3/4 in |
Hex Size 1 | 1.375 in |
Thread Sealant | No |
Style | Crimp |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 3/4 in |
Series | FJ3254 Series |
Fitting Angle | 45° |
Weight | 0.0 LB |
