
- Crimp Fitting
- 45° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.34 in Overall Length
Series | FJ3254 Series |
Thread Size | 13/16-16 |
Tube O.D. | 1/2 in |
Compatible Tube O.D. | 0.5 |
Fitting Angle | 45° |
Height | 0.590 in |
End Gender 1 | Female |
Finish | Zinc Clear Trivalent Chromate |
Style | Crimp |
Thread Sealant | No |
Hex Size 1 | 15/16 in |
Hole Dia. | 0.28 in |
Overall Length | 2.34 in |
Hose Dash Size | 8 |
Hose I.D. | 1/2 in |
End Gender 2 | Female |
O.D. | 0.82 in |
Hose Cut-Off Factor | 1.54 in |
Item Type | Fitting Assembly |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Weight | 0.23 LB |
