
- Crimp Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.78 in Overall Length
Overall Length | 2.78 in |
Item Type | Fitting Assembly |
End Gender 2 | Female |
End Gender 1 | Female |
Style | Crimp |
Hose Cut-Off Factor | 1.9 in |
Fitting Angle | 90° |
Thread Size | 1 1/16-12 |
Height | 3.730 in |
Hex Size 1 | 1 1/4 in |
Hose I.D. | 3/4 in |
Series | FJ3251 Series |
Thread Sealant | No |
Tube O.D. | 3/4 in |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Weight | 0.0 LB |
