
- Crimp Fitting
- 90° Fitting Angle
- 1 1/4 in Tube Outside Diameter
- 1 1/4 in Hose Inside Diameter
- 4.27 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Series | FJ3250 Series |
Hex Size 1 | 2 in |
Compatible Tube O.D. | 1.25 |
Thread Size | 1 5/8-12 |
Thread Sealant | No |
Hose Dash Size | 20 |
End Gender 1 | Female |
Tube O.D. | 1 1/4 in |
Style | Crimp |
Hose Cut-Off Factor | 2.9 in |
Overall Length | 4.27 in |
O.D. | 1.674 in |
Fitting Angle | 90° |
Finish | Zinc Clear Trivalent Chromate |
Material | Carbon Steel |
Hole Dia. | 1 in |
Height | 3 1/4 in |
End Type 2 | Line/Hose/Tube |
End Gender 2 | Female |
Item Type | Fitting Assembly |
Hose I.D. | 1 1/4 in |
Weight | 0.0 LB |
