
- Crimp Fitting
- 90° Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.19 in Overall Length
Temperature Range [Min] | -49 °F |
Compatible Hose I.D. | 0.88 |
End Gender 1 | Female |
Series | FJ3250 Series |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Overall Length | 3.19 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.88 |
Thread Sealant | No |
Temperature Range [Max] | 302 °F |
End Gender 2 | Female |
Hose Dash Size | 16 |
Tube O.D. | 1 in |
Style | Crimp |
Thread Size | 1 5/6-12 |
Hose Cut-Off Factor | 2.2 in |
Height | 2.390 in |
Item Type | Fitting Assembly |
Hex Size 1 | 1 1/2 in |
End Connection Size Code | 16 |
Hole Dia. | 0.65 in |
Fitting Angle | 90° |
Hose I.D. | 1 in |
Weight | 0.0 LB |
