
- Field Attachable Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.78 in Overall Length
Item Type | Fitting Assembly |
Outside Dia. | 1.135 in |
Material | Carbon Steel |
End Gender 2 | Female |
Hex Size 1 | 1 1/4 in |
Finish | Zinc Clear Trivalent Chromate |
Hole Dia. | 0.5 in |
Compatible Tube O.D. | 0.75 |
End Gender 1 | Female |
Dash Size | 12 |
Tube O.D. | 3/4 in |
Hose Cut-Off Factor | 1.9 in |
Fitting Angle | 90° |
Hose I.D. | 3/4 in |
End Type 2 | Line/Hose/Tube |
Thread Size | 1 1/16-12 |
Construction | Crimp |
Series | FJ3250 Series |
Overall Length | 2.78 in |
Thread Sealant | No |
Weight | 0.55 LB |
