
- Crimp Fitting
- 45° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.82 in Overall Length
Compatible Tube O.D. | 0.75 |
Style | Crimp |
Fitting Angle | 45° |
End Connection Size Code | 12 |
Thread Sealant | No |
Height | 0.770 in |
Thread Size | 1 1/16-12 |
Tube O.D. | 3/4 in |
Hex Size 1 | 1 1/4 in |
Hole Dia. | 0.5 in |
Overall Length | 2.82 in |
Finish | Zinc Clear Trivalent Chromate |
End Gender 2 | Female |
Hose I.D. | 3/4 in |
Hose Dash Size | 12 |
Item Type | Fitting Assembly |
Series | FJ3249 Series |
End Gender 1 | Female |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.94 in |
End Type 2 | Line/Hose/Tube |
O.D. | 1.135 in |
Weight | 0.44 LB |
