
- Crimp Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.84 in Overall Length
Height | 0.850 in |
Fitting Angle | 90° |
Thread Sealant | No |
Thread Size | 5/8-18 |
Hose Cut-Off Factor | 1.05 in |
Material | Carbon Steel |
Finish | Zinc Clear Trivalent Chromate |
Compatible Tube O.D. | 0.375 |
End Gender 2 | Female |
Style | Crimp |
O.D. | 0.725 in |
Hex Size 1 | 3/4 in |
Hose Dash Size | 6 |
End Connection Size Code | 6 |
End Gender 1 | Female |
Overall Length | 1.84 in |
Item Type | Fitting Assembly |
Hole Dia. | 0.23 in |
End Type 2 | Line/Hose/Tube |
Series | FJ3247 Series |
Tube O.D. | 3/8 in |
Hose I.D. | 3/8 in |
Weight | 0.158 LB |
