
- Crimp Fitting
- 45° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
Tube O.D. | 3/8 in |
Hose I.D. | 3/8 in |
Series | FJ3246 Series |
Fitting Angle | 45° |
Finish | Zinc Clear Trivalent Chromate |
Thread Size | 5/8-18 |
Hose Cut-Off Factor | 1.15 in |
Thread Sealant | No |
Material | Carbon Steel |
End Gender 1 | Female |
Style | Crimp |
End Gender 2 | Female |
Item Type | Fitting Assembly |
Hex Size 1 | 3/4 in |
Weight | 0.0 LB |
