
- Crimp Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 2.6 in Overall Length
Style | Crimp |
Item Type | Fitting Assembly |
Overall Length | 2.6 in |
Tube O.D. | 5/8 in |
End Gender 2 | Female |
Height | 1.230 in |
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 3/4 in |
End Gender 1 | Female |
Series | FJ3244 Series |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.71 in |
Fitting Angle | 90° |
Hex Size 1 | 1 in |
Material | Carbon Steel |
Thread Sealant | No |
Thread Size | 7/8-14 |
Weight | 0.0 LB |
